
Relay, Time Delay , 120V, 100 Sec
Mfr # 23A055
Zoro # G002216314
product price: $426.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23A055
Zoro #
G002216314
UPC #
-
Country of Origin
United States
Description
Color: Black ;Material: Plastic ;Length: 2" | 51 Mm ;Width: 3" | 76 Mm ;Voltage: 120 V Ac ;Terminals: 1/4" Push-On Terminals (8) ;Type: 100 Second Delay ;Depth: 15/16" | 24 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.