Zoro Homepage

Relay, Time Delay, 120V, 100 Sec For - Part No 23A030

  • Mfr # 23A030

  • Zoro # G502216203


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23A030
Zoro #
G502216203
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Plastic ;Length: 2" | 51 Mm ;Width: 3" | 76 Mm ;Voltage: 120 V Ac ;Terminals: 1/4" Push-On Terminals (8) ;Type: 100 Second Delay ;Depth: 15/16" | 24 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.