Zoro Homepage

Disposable Boot Covers, Microbreathe, White, Slip Resistant Sole: Yes , Universal

  • Mfr # BT-A1312-B

  • Zoro # G5469307


product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns

Key Features

Material
Microbreathe
Includes Slip Resistant Sole
Yes
Color
White
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-A1312-B
Zoro #
G5469307
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
Universal
Length
14"

Details

Item
Disposable Boot Covers
Material
Microbreathe
Includes Slip Resistant Sole
Yes
Color
White

Description

Boot Cover,Anti-Skid Sole,Univ,Package Quantity 200, 100 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.