Zoro Homepage
This item is Discontinued.
Ultrahund Ultrahund Play Glow Collar 1" BLACK 20" 4124-BK-20

Ultrahund Play Glow Collar 1" BLACK 20" (Discontinued)

  • Mfr # 4124-BK-20
  • Zoro # G4735187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4124-BK-20
Zoro #
G4735187
UPC #
692231003778
Country of Origin
Canada

Dimensions

Length
20"
Width
1"

Details

Item
Dog Collar
Color
Black

Description

Ultrahund Play Glow Collar is made of strong, durable and waterproof polymer-coated material. This stylish "glow in the dark" line of collars are a model of upscale durability. Made for comfort, style, and safety, this line delivers the perfect balance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.