Zoro Homepage
This item is Discontinued.
Ultrahund Ultrahund Play Glow Collar 3/4" ROYAL 12" 4123-RY-12

Ultrahund Play Glow Collar 3/4" ROYAL 12" (Discontinued)

  • Mfr # 4123-RY-12
  • Zoro # G4735826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123-RY-12
Zoro #
G4735826
UPC #
692231003990
Country of Origin
Canada

Dimensions

Length
12"
Width
3/4"

Details

Item
Dog Collar
Color
Royal

Description

Ultrahund Play Glow Collar is made of strong, durable and waterproof polymer-coated material. This stylish "glow in the dark" line of collars are a model of upscale durability. Made for comfort, style, and safety, this line delivers the perfect balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.