Zoro Homepage
This item is Discontinued.
Ultrahund Ultrahund Play Regular Collar 3/4" ORANGE 12" 4127-OR-12

Ultrahund Play Regular Collar 3/4" ORANGE 12" (Discontinued)

  • Mfr # 4127-OR-12
  • Zoro # G4740026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4127-OR-12
Zoro #
G4740026
UPC #
692231004645
Country of Origin
Canada

Dimensions

Length
12"
Width
3/4"

Details

Item
Dog Collar
Color
Orange

Description

Go for a walk in comfort and style! This first-class line of Play Regular Collars are fashioned from genuine polymer-coated webbing. These pieces are a benchmark of the collection and attention to detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.