Zoro Homepage

3.6V- 800mAh V-Tech VSB 80-4134 Equivalent Battery

  • Mfr # UL915

  • Zoro # G810823308


product price: $13.99
/ea

Key Features

Voltage
3.6V
Height
0.6"
Battery Chemistry
Nickel Cadmium (NICD)
Terminal Type - Batteries
Pressure
Capacity - Batteries
600mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL915
Zoro #
G810823308
UPC #
76097609150
Country of Origin
China

Dimensions

Height
0.6"
Length
2.1"
Width
1.7"

Details

Item
Battery
Voltage
3.6V
Battery Chemistry
Nickel Cadmium (NICD)
Terminal Type - Batteries
Pressure
Capacity - Batteries
600mAh
Number of Cells - Battery
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.