Zoro Homepage

Alkaline N Batteries, 2PK

  • Mfr # ULA2N

  • Zoro # G910581993


product price: $10.89
/pk 2, $5.45/ea

Key Features

Voltage
1.5V
Height
0.47"
Battery Chemistry
Alkaline-Manganese Dioxide (Zn/MnO2)
Terminal Type - Batteries
Pressure
Width
1.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULA2N
Zoro #
G910581993
UPC #
076097120174
Country of Origin
China

Dimensions

Height
0.47"
Width
1.19"

Details

Item
Battery
Voltage
1.5V
Battery Chemistry
Alkaline-Manganese Dioxide (Zn/MnO2)
Terminal Type - Batteries
Pressure
Number of Cells - Battery
1
Capacity - Batteries
400mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.