Baby Monitor Battery, BATT-MBP481

  • Mfr # BATT-MBP481

  • Zoro # G3296429


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
3.6V
Height
0.4"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
Capacity - Batteries
700mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-MBP481
Zoro #
G3296429
UPC #
728286053373
Country of Origin
China

Dimensions

Height
0.4"
Length
1.7"
Width
0.8"

Details

Item
Baby Monitor
Voltage
3.6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
Capacity - Batteries
700mAh

Description

Motorola MBP481, Motorola MBP482, Motorola MBP483 Motorola GP80AAAHC3BMX, Motorola HRMR03

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.