Battery 12 Volt Lead Acid Ultralast Camcorder Battery

  • Mfr # UL1220LA

  • Zoro # G0986257


product price: $21.99
/ea

Key Features

Voltage
12V DC
Battery Capacity
2300 mAh
Battery Chemistry
Lead Acid
Application
Camcorder
Features
Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL1220LA
Zoro #
G0986257
UPC #
076097812208
Country of Origin
China

Details

Item
Battery
Voltage
12V DC
Battery Capacity
2300 mAh
Battery Chemistry
Lead Acid
Application
Camcorder
Features
Rechargeable Battery

Description

Battery,12V,Lead Acid Ultralast Camc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.