Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack

  • Mfr # ULGED4AAA

  • Zoro # G2225061


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AAA
For Use With
Motorola - MD470, Motorola - MD471, VTech - ip5825, VTech - ip5850, VTech - VT2625, VTech - EV2625, VTech - EVF2650, Sony - DSC-U30, Sony - DSC-U50, Fortuna - GPSmart, Fortuna - GPSmart BT, Motorola - SX700R, Panasonic - KX-PRD262, Panasonic - KX-PRD262B, Panasonic - KX-PRD262W, Panasonic - HHRP-4DPA, Panasonic - KX-TGM420, Panasonic - KX-TGM420W, Panasonic - KX-TGM430B, Panasonic - KX-TGM450, Panasonic - KX-TGM450S, Panasonic - KX-TGP500, Panasonic - KX-TGP550, Panasonic - KX-TGP600, Panasonic - KX-TGP650, Panasonic - KX-TPA50, Panasonic - KX-TPA60, Panasonic - KX-TG6441B, ChatterBox - FRS Pro, ChatterBox - FRS-Pro
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULGED4AAA
Zoro #
G2225061
UPC #
076097961890
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Battery
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Motorola - MD470, Motorola - MD471, VTech - ip5825, VTech - ip5850, VTech - VT2625, VTech - EV2625, VTech - EVF2650, Sony - DSC-U30, Sony - DSC-U50, Fortuna - GPSmart, Fortuna - GPSmart BT, Motorola - SX700R, Panasonic - KX-PRD262, Panasonic - KX-PRD262B, Panasonic - KX-PRD262W, Panasonic - HHRP-4DPA, Panasonic - KX-TGM420, Panasonic - KX-TGM420W, Panasonic - KX-TGM430B, Panasonic - KX-TGM450, Panasonic - KX-TGM450S, Panasonic - KX-TGP500, Panasonic - KX-TGP550, Panasonic - KX-TGP600, Panasonic - KX-TGP650, Panasonic - KX-TPA50, Panasonic - KX-TPA60, Panasonic - KX-TG6441B, ChatterBox - FRS Pro, ChatterBox - FRS-Pro
Battery Rechargeable
Yes
Compatibility
Clock, Flash Lights, Household Application
Output Voltage
1.2 V DC

Description

Battery,1.2V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.