Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack

  • Mfr # ULGHP2AA

  • Zoro # G2225052


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AA
For Use With
Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2
Application
Multipurpose
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULGHP2AA
Zoro #
G2225052
UPC #
076097961821
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Battery
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Summer Infant - 2640, Summer Infant - 2644, Symbol - PTC-600, Symbol - PTC-610, Symbol - PTC-710, Symbol - PTC-710F, Symbol - PTC-860 (Standard), Symbol - PTC-860-II (Standard), Symbol - PTC-860DS (Standard), Symbol - PTC-860DS-II (Standard), Symbol - PTC-860ES (Standard), Symbol - PTC-860RF (Standard), Telxon - PTC-600, Telxon - PTC-610, Telxon - PTC-710, Telxon - PTC-710F, Telxon - PTC-860 (STANDARD), Telxon - PTC-860-II (STANDARD), Telxon - PTC-860DS (STANDARD), Telxon - PTC-860DS-II (STANDARD), Telxon - PTC-860ES (STANDARD), Telxon - PTC-860RF (STANDARD), Northwestern Bell - 3310C, Phone-Mate - 2450, Phone-Mate - 2700, Phone-Mate - 2750, Phone-Mate - 2800, Siemens - 4020, Siemens - 4200, Siemens - 4210, Siemens - 4215, Siemens - AX2400, Siemens - Gigaset 2402, Siemens - Gigaset 2420, Siemens - SC2410, Siemens - SC2415, Uniden - GMRS720, Uniden - GMRS720-2
Application
Multipurpose
Battery Rechargeable
Yes

Description

Battery,1.2V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.