Zoro Homepage

Battery, 1.2V, Nickel Metal Hydride Ul

  • Mfr # ULGED4AA

  • Zoro # G2225095


product price: $13.25
/ea

Key Features

Battery Capacity
2100 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AA
For Use With
Output Voltage
1.2 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULGED4AA
Zoro #
G2225095
UPC #
076097961869
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Battery
Battery Capacity
2100 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Output Voltage
1.2 V DC
Battery Rechargeable
Yes
Compatibility
ClockFlash LightHousehold Application

Description

Battery,1.2V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.