Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery

  • Mfr # BATT-50

  • Zoro # G2223311


product price:  $5.32
/ea
Sold in multiples of 2 for $10.64

Key Features

Battery Capacity
600 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
Proprietary Battery Size
For Use With
Sony - NTM-910, Sony - NTM-910 Baby Nursery Monitor, Sony - NTM-910DUAL Baby Nursery Monitor, Sony - NTM-910YLM Baby Nursery Monitor, Sony - NTM-910YLW, AT&T - 91301, GE/Sanyo - 48597, Lucent Technologies - 91301, Sony - SPP-N1000, Sony - SPP-N1000WT, Sony - SPP-N1001, Sony - SPP-N1003, Sony - SPP-N1004, Fisher - M6163
Output Voltage
2.4 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-50
Zoro #
G2223311
UPC #
728286205215
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
600 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
For Use With
Sony - NTM-910, Sony - NTM-910 Baby Nursery Monitor, Sony - NTM-910DUAL Baby Nursery Monitor, Sony - NTM-910YLM Baby Nursery Monitor, Sony - NTM-910YLW, AT&T - 91301, GE/Sanyo - 48597, Lucent Technologies - 91301, Sony - SPP-N1000, Sony - SPP-N1000WT, Sony - SPP-N1001, Sony - SPP-N1003, Sony - SPP-N1004, Fisher - M6163
Output Voltage
2.4 V DC
Compatibility
Cordless Phones: Sony SPP-N1000, Sony SPP-N1000WT, Sony SPP-N1001, Sony SPP-N1003, Sony SPP-N1004
Battery Rechargeable
Yes

Description

Battery,2.4V,Nickel Cadmium Ultralas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.