Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery

  • Mfr # BATT-17

  • Zoro # G2223199


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Voltage
2.4V
Height
0.6"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
AT&T - 91302, Lucent Technologies - 91302, Panasonic - KX-TG2000B, Panasonic - KX-TG4000B, Panasonic - KX-TGA200, Panasonic - KX-TGA200B, Panasonic - KX-TGA400B, Panasonic - KX-TGA420B, Sprint - 89340, Uniden - DECT1588, Uniden - DECT1588-5, Uniden - EXI4560, Uniden - EXP4540, Uniden - EXP371, Memorex - KXTG4000B, Memorex - KXTGA200, Memorex - MPH-6925, Panasonic - KX-TGA400, Radio Shack - 43-3533, Radio Shack - 43-3534, Radio Shack - 43-3541, Radio Shack - 43-3542, Radio Shack - 43-3543, Radio Shack - ET-3533, Radio Shack - ET-3534, Radio Shack - ET-3541, Radio Shack - ET-3542, Radio Shack - ET-3543, Uniden - DECT 1588-3T, Uniden - CEZAI2998, Uniden - DCX150, Uniden - DECT 1363, Uniden - DECT 1480, Uniden - DECT 1500, Uniden - DECT 1560, Uniden - DECT 1580-2, Uniden - EXP3710, Uniden - EXP380, Uniden - EXP4541, Uniden - EZAI2997, Uniden - EZI2996
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-17
Zoro #
G2223199
UPC #
728286200623
Country of Origin
China

Dimensions

Height
0.6"
Length
2"

Details

Item
Battery
Voltage
2.4V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
AT&T - 91302, Lucent Technologies - 91302, Panasonic - KX-TG2000B, Panasonic - KX-TG4000B, Panasonic - KX-TGA200, Panasonic - KX-TGA200B, Panasonic - KX-TGA400B, Panasonic - KX-TGA420B, Sprint - 89340, Uniden - DECT1588, Uniden - DECT1588-5, Uniden - EXI4560, Uniden - EXP4540, Uniden - EXP371, Memorex - KXTG4000B, Memorex - KXTGA200, Memorex - MPH-6925, Panasonic - KX-TGA400, Radio Shack - 43-3533, Radio Shack - 43-3534, Radio Shack - 43-3541, Radio Shack - 43-3542, Radio Shack - 43-3543, Radio Shack - ET-3533, Radio Shack - ET-3534, Radio Shack - ET-3541, Radio Shack - ET-3542, Radio Shack - ET-3543, Uniden - DECT 1588-3T, Uniden - CEZAI2998, Uniden - DCX150, Uniden - DECT 1363, Uniden - DECT 1480, Uniden - DECT 1500, Uniden - DECT 1560, Uniden - DECT 1580-2, Uniden - EXP3710, Uniden - EXP380, Uniden - EXP4541, Uniden - EZAI2997, Uniden - EZI2996
Number of Cells - Battery
2
Capacity - Batteries
1500mAh

Description

Battery,2.4V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.