Zoro Homepage

Battery 3 Volt Lithium (CR) Ultralast Dog Collar Battery

  • Mfr # DC-14

  • Zoro # G0985636


product price: $24.39
/ea

Key Features

Voltage
3V
Height
0.6"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
PetSafe - A12, PetSafe - R-21, PetSafe - R-51, Invisible Fence - R22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-14
Zoro #
G0985636
UPC #
728286772687
Country of Origin
China

Dimensions

Height
0.6"
Length
0.8"

Details

Item
Battery, Lithium Non-Rechargeable, Lithium Primary Packs
Voltage
3V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
PetSafe - A12, PetSafe - R-21, PetSafe - R-51, Invisible Fence - R22
Capacity - Batteries
160mAh
Number of Cells - Battery
1

Description

Battery,3V,Lithium,CR,Ultralast Do

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.