Battery - 33 mAh - 12 V DC - 1-/ Pack
- Mfr # UL23A
- Zoro # G2224754
product price:Â
$
2.35
/ea
Sold in multiples of 6 for
$14.10
Key Features
Height
0.4 in
Battery Capacity
33 mAh
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
For Use With
Innotek - CKC-25W Transmitter, Innotek - CT-400A Transmitter, Innotek - RR-300S Transmitter, Innotek - SD-100A Transmitter, Innotek - SD-70 Transmitter, Innotek - TF-100A Transmitter, Innotek - TF-200A Transmitter, Innotek - VB500A Transmitter, Innotek - VC-100A Transmitter
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL23A
- Zoro #
- G2224754
- UPC #
- 076097300231
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 33 mAh
- Battery Chemistry
- Alkaline Zinc/Manganese Dioxide (MnO2)
- For Use With
- Innotek - CKC-25W Transmitter, Innotek - CT-400A Transmitter, Innotek - RR-300S Transmitter, Innotek - SD-100A Transmitter, Innotek - SD-70 Transmitter, Innotek - TF-100A Transmitter, Innotek - TF-200A Transmitter, Innotek - VB500A Transmitter, Innotek - VC-100A Transmitter
- Environmentally Friendly
- Yes
- Output Voltage
- 12 V DC
Dimensions
- Height
- 0.4 in
- Depth
- 1.1 in
Description
Battery,12V,Alkaline Ultralast Spec
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.