Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery

  • Mfr # BATT-446

  • Zoro # G2223269


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Battery Capacity
800 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
Proprietary Battery Size
For Use With
Radio Shack - 43-3898, Uniden - DCT646, Uniden - DCT646-2, Uniden - DCT646-3, Uniden - DCT6465, Uniden - DCT6465-2, Uniden - DCT648, Uniden - DCT648-2, Uniden - DCT648-3, Uniden - DCT6485, Uniden - DCT6485-2, Uniden - DCT6485-3, Uniden - DCT746M, Uniden - DCT748-2, Uniden - DCT748-4, Uniden - DCT7488, Uniden - DCT7488-2, Uniden - DCX640, Uniden - DCX700, Uniden - DCX730, Uniden - TCX580, Uniden - TCX800, Uniden - TCX805, Uniden - TCX860, Uniden - TCX905, Uniden - TCX930, Uniden - TRU-446, Uniden - TRU446-2, Uniden - TRU-446-2, Uniden - TRU4465, Uniden - TRU4465-2, Uniden - TRU448, Uniden - TRU448-2, Uniden - TRU4485, Uniden - TRU4485-2, Uniden - TRU5860, Uniden - TRU5860-2, Uniden - TRU5865, Uniden - TRU5865-2, Uniden - TRU5885, Uniden - TRU5885-2, Uniden - TRU8860, Uniden - TRU8860-2, Uniden - TRU8865-2, Uniden - TRU8866, Uniden - TRU8880, Uniden - TRU8880-2, Uniden - TRU8885, Uniden - TRU8885-2, Uniden - TRU8885-3, Uniden - TRU8888, Uniden - TRU9360-2, Uniden - TRU9380, Uniden - TRU9380-2, Uniden - TRU9380-3, Uniden - TRU9380-4, Uniden - TRU9385, Uniden - TRU9385-2, Uniden - TRU9460, Uniden - TRU9460-2, Uniden - TRU9465, Uniden - TRU9485, Uniden - TRU9485-2, Uniden - TRU9485-3, Uniden - TRU9488, Uniden - TRU9496, Uniden - TRU9565-2, Uniden - TRU958, Uniden - TRU9585-2, Uniden - TWX977, Uniden - TXC-400, Uniden - TXC580, Uniden - WXI477, Uniden - TRU-2HS, Radio Shack - 4303529, Radio Shack - 4303815, Radio Shack - 4303538, Radio Shack - 4303598, Radio Shack - 4303898, Radio Shack - 4303597
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-446
Zoro #
G2223269
UPC #
728286205222
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Radio Shack - 43-3898, Uniden - DCT646, Uniden - DCT646-2, Uniden - DCT646-3, Uniden - DCT6465, Uniden - DCT6465-2, Uniden - DCT648, Uniden - DCT648-2, Uniden - DCT648-3, Uniden - DCT6485, Uniden - DCT6485-2, Uniden - DCT6485-3, Uniden - DCT746M, Uniden - DCT748-2, Uniden - DCT748-4, Uniden - DCT7488, Uniden - DCT7488-2, Uniden - DCX640, Uniden - DCX700, Uniden - DCX730, Uniden - TCX580, Uniden - TCX800, Uniden - TCX805, Uniden - TCX860, Uniden - TCX905, Uniden - TCX930, Uniden - TRU-446, Uniden - TRU446-2, Uniden - TRU-446-2, Uniden - TRU4465, Uniden - TRU4465-2, Uniden - TRU448, Uniden - TRU448-2, Uniden - TRU4485, Uniden - TRU4485-2, Uniden - TRU5860, Uniden - TRU5860-2, Uniden - TRU5865, Uniden - TRU5865-2, Uniden - TRU5885, Uniden - TRU5885-2, Uniden - TRU8860, Uniden - TRU8860-2, Uniden - TRU8865-2, Uniden - TRU8866, Uniden - TRU8880, Uniden - TRU8880-2, Uniden - TRU8885, Uniden - TRU8885-2, Uniden - TRU8885-3, Uniden - TRU8888, Uniden - TRU9360-2, Uniden - TRU9380, Uniden - TRU9380-2, Uniden - TRU9380-3, Uniden - TRU9380-4, Uniden - TRU9385, Uniden - TRU9385-2, Uniden - TRU9460, Uniden - TRU9460-2, Uniden - TRU9465, Uniden - TRU9485, Uniden - TRU9485-2, Uniden - TRU9485-3, Uniden - TRU9488, Uniden - TRU9496, Uniden - TRU9565-2, Uniden - TRU958, Uniden - TRU9585-2, Uniden - TWX977, Uniden - TXC-400, Uniden - TXC580, Uniden - WXI477, Uniden - TRU-2HS, Radio Shack - 4303529, Radio Shack - 4303815, Radio Shack - 4303538, Radio Shack - 4303598, Radio Shack - 4303898, Radio Shack - 4303597
Battery Rechargeable
Yes
Output Voltage
3.6 V DC
Compatibility

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.