Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery

  • Mfr # BATT-BTR2260

  • Zoro # G2223381


product price:  $21.99
/ea

Key Features

Voltage
3.6V
Height
0.59"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
Huawei - E5172
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-BTR2260
Zoro #
G2223381
UPC #
728286959101
Country of Origin
China

Dimensions

Height
0.59"
Length
2.02"

Details

Item
Battery
Voltage
3.6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
Huawei - E5172
Number of Cells - Battery
3
Capacity - Batteries
1600mAh

Description

Battery,3.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.