Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-VX5600

  • Zoro # G0984936


product price: $14.99
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - Accolade, LG - Accolade VX5600, LG - Attune, LG - Attune UN270, LG - Beacon, LG - Beacon MN270, LG - CLOUT VX8370, LG - Cosmos Touch, LG - Cosmos Touch VN270, LG - ENVOY UN150, LG - Extravert, LG - MN270 Beacon, LG - Revere, LG - Revere VN150, LG - UN150, LG - UN270, LG - UN270 Attune, LG - UN271, LG - VN150, LG - VN150 Revere, LG - VN270, LG - VN270 Cosmos Touch, LG - VN271, LG - VX5600, LG - VX5600 Accolade, LG - VX8370, LG - VX8370 CLOUT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-VX5600
Zoro #
G0984936
UPC #
728286936249
Country of Origin
China

Dimensions

Height
0.2"
Length
1.9"
Width
1.4"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - Accolade, LG - Accolade VX5600, LG - Attune, LG - Attune UN270, LG - Beacon, LG - Beacon MN270, LG - CLOUT VX8370, LG - Cosmos Touch, LG - Cosmos Touch VN270, LG - ENVOY UN150, LG - Extravert, LG - MN270 Beacon, LG - Revere, LG - Revere VN150, LG - UN150, LG - UN270, LG - UN270 Attune, LG - UN271, LG - VN150, LG - VN150 Revere, LG - VN270, LG - VN270 Cosmos Touch, LG - VN271, LG - VX5600, LG - VX5600 Accolade, LG - VX8370, LG - VX8370 CLOUT
Capacity - Batteries
800mAh
Number of Cells - Battery
1

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.