Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-VX6100

  • Zoro # G0984884


product price: $12.45
/ea

Key Features

Voltage
3.7V
Height
0.2"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - VX3200, LG - AX245, LG - AX355, LG - AX390, LG - AX4270, LG - AX4750, LG - AX490, LG - AX5000, LG - LX225, LG - LX325, LG - LX350, LG - LX535, LG - Migo, LG - MM535, LG - NX225, LG - PM225, LG - PM325, LG - TD6100, LG - UX210, LG - UX245, LG - UX355, LG - UX390, LG - UX4750, LG - UX5000, LG - VI125, LG - VX1000, LG - VX3280, LG - VX3300, LG - VX3400, LG - VX3450, LG - VX4270, LG - VX4650, LG - VX4700, LG - VX4750, LG - VX5200, LG - VX5300, LG - VX6100, LG - VX6200, LG - VX8100, LG - VX8300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-VX6100
Zoro #
G0984884
UPC #
728286933217
Country of Origin
China

Dimensions

Height
0.2"
Length
2.1"
Width
1.3"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - VX3200, LG - AX245, LG - AX355, LG - AX390, LG - AX4270, LG - AX4750, LG - AX490, LG - AX5000, LG - LX225, LG - LX325, LG - LX350, LG - LX535, LG - Migo, LG - MM535, LG - NX225, LG - PM225, LG - PM325, LG - TD6100, LG - UX210, LG - UX245, LG - UX355, LG - UX390, LG - UX4750, LG - UX5000, LG - VI125, LG - VX1000, LG - VX3280, LG - VX3300, LG - VX3400, LG - VX3450, LG - VX4270, LG - VX4650, LG - VX4700, LG - VX4750, LG - VX5200, LG - VX5300, LG - VX6100, LG - VX6200, LG - VX8100, LG - VX8300
Capacity - Batteries
900mAh
Number of Cells - Battery
1

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.