Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # PDA-397LI

  • Zoro # G0986205


product price:  $13.75
/ea

Key Features

Voltage
3.7V
Height
0.21"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
ZTE - F290, ZTE - N281, ZTE - Z221, AT&T - Z222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-397LI
Zoro #
G0986205
UPC #
728286961586
Country of Origin
China

Dimensions

Height
0.21"
Length
1.8"
Width
1.4"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
ZTE - F290, ZTE - N281, ZTE - Z221, AT&T - Z222
Capacity - Batteries
800mAh
Number of Cells - Battery
1

Description

Battery,3.7V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.