Zoro Homepage

Battery 3.7 Volt Lithium Ion Ultralast MP3 Battery

  • Mfr # PDA-139LI-30G

  • Zoro # G0986169


product price: $18.69
/ea

Key Features

Battery Capacity
450 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
For Use With
Apple - 5th Generation 30G, Apple - iPod 5th Generation 30G, Apple - iPod 6th Generation, Apple - iPod Classic 6th Generation, Apple - iPod Classic 80G, Apple - iPod Video 30G
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-139LI-30G
Zoro #
G0986169
UPC #
728286572843
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
450 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Apple - 5th Generation 30G, Apple - iPod 5th Generation 30G, Apple - iPod 6th Generation, Apple - iPod Classic 6th Generation, Apple - iPod Classic 80G, Apple - iPod Video 30G
Battery Rechargeable
Yes
Output Voltage
3.7 V DC
Compatibility
Apple Portable Audio Player's: IPod 5th Generation 30G, IPod Classic 80G, IPod Video 30G

Description

Battery,3.7V,Lithium Ion Ultralast M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.