Zoro Homepage

Battery 3.7 Volt Lithium Ion Ultralast Wireless Router Battery

  • Mfr # WR-MF5510

  • Zoro # G0986756


product price: $14.95
/ea

Key Features

Voltage
3.7V
Height
0.23"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
For Use With
Novatel Wireless - MIFI 5510L, Novatel Wireless - MIFI 5510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-MF5510
Zoro #
G0986756
UPC #
728286969308
Country of Origin
China

Dimensions

Height
0.23"
Width
1.7"
Length
2.5"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
For Use With
Novatel Wireless - MIFI 5510L, Novatel Wireless - MIFI 5510
Capacity - Batteries
1800mAh

Description

Battery,3.7V,Lithium Ion Ultralast W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.