Zoro Homepage

Battery 3.7 Volt Lithium Polymer Ultralast GPS battery

  • Mfr # PDA-358LI

  • Zoro # G0986144


product price: $13.99
/ea

Key Features

Voltage
3.7V
Height
0.21"
Battery Chemistry
Lithium
Terminal Type - Batteries
Connector
For Use With
Garmin - DEZI 560LMT, Garmin - DEZI 560LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-358LI
Zoro #
G0986144
UPC #
728286954946
Country of Origin
China

Dimensions

Height
0.21"
Width
1.42"
Length
2.3"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Connector
For Use With
Garmin - DEZI 560LMT, Garmin - DEZI 560LT
Number of Cells - Battery
1
Capacity - Batteries
1250mAh

Description

Battery,3.7V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.