Battery 3.8 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-G3

  • Zoro # G0984473


product price: $16.99
/ea

Key Features

Voltage
3.8V
Height
0.22"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - D690, LG - D690N, LG - D693, LG - D693N, LG - D830, LG - D850, LG - D850 LTE, LG - D851, LG - D855, LG - D855 LTE, LG - D855AR, LG - D855K, LG - D855P, LG - F400, LG - G3, LG - LS990, LG - LS990 LTE, LG - VS985, LG - LS740, LG - D858
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-G3
Zoro #
G0984473
UPC #
728286976269
Country of Origin
China

Dimensions

Height
0.22"
Width
2.01"
Length
2.95"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
LG - D690, LG - D690N, LG - D693, LG - D693N, LG - D830, LG - D850, LG - D850 LTE, LG - D851, LG - D855, LG - D855 LTE, LG - D855AR, LG - D855K, LG - D855P, LG - F400, LG - G3, LG - LS990, LG - LS990 LTE, LG - VS985, LG - LS740, LG - D858
Capacity - Batteries
3000mAh

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.