Battery 3.8 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-G360

  • Zoro # G0984559


product price: $13.99
/ea

Key Features

Voltage
3.85V DC
Height
0.2 in
Battery Capacity
3000 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy Core Prime, Samsung - Galaxy Core Prime CDMA, Samsung - Galaxy Core Prime TD-LTE, Samsung - Galaxy Core Prime Value Edition, Samsung - Galaxy J2, Samsung - Galaxy J2 Duos, Samsung - Galaxy J2 Duos LTE, Samsung - Galaxy J2 Duos TV, Samsung - SM-G360, Samsung - SM-G3606, Samsung - SM-G3608, Samsung - SM-G361, Samsung - SM-G360BT, Samsung - SM-G3609, Samsung - SM-J200F/DS, Samsung - SM-J200H/DD, Samsung - SM-J200H/DS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-G360
Zoro #
G0984559
UPC #
728286982284
Country of Origin
China

Dimensions

Height
0.2 in
Depth
3.4 in

Details

Item
Battery,3.8V,Lithium Ion Ultralast
Voltage
3.85V DC
Battery Capacity
3000 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Samsung - Galaxy Core Prime, Samsung - Galaxy Core Prime CDMA, Samsung - Galaxy Core Prime TD-LTE, Samsung - Galaxy Core Prime Value Edition, Samsung - Galaxy J2, Samsung - Galaxy J2 Duos, Samsung - Galaxy J2 Duos LTE, Samsung - Galaxy J2 Duos TV, Samsung - SM-G360, Samsung - SM-G3606, Samsung - SM-G3608, Samsung - SM-G361, Samsung - SM-G360BT, Samsung - SM-G3609, Samsung - SM-J200F/DS, Samsung - SM-J200H/DD, Samsung - SM-J200H/DS
Application
Cell Phone
Features
Features,"Battery Rechargeable, Environmentally Friendly"

Description

Battery,3.8V,Lithium Ion Ultralast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.