Zoro Homepage

Battery 3.8 Volt Lithium Polymer Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-IP6SPLS

  • Zoro # G0984568


product price: $40.69
/ea

Key Features

Voltage
3.8V
Height
0.12"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
For Use With
Apple - A1634, Apple - A1637, Apple - A1690, Apple - A1699, Apple - iPhone 6S Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP6SPLS
Zoro #
G0984568
UPC #
728286980846
Country of Origin
China

Dimensions

Height
0.12"
Length
4.7"
Width
1.91"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
For Use With
Apple - A1634, Apple - A1637, Apple - A1690, Apple - A1699, Apple - iPhone 6S Plus
Capacity - Batteries
2750mAh

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.