Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 3.8 Volt Lithium Polymer Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-IP8PLS

  • Zoro # G0984586


product price: $36.29
/ea

Key Features

Voltage
3.8V
Height
0.13"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
For Use With
Apple - A1864, Apple - iPhone 8 Plus, Apple - iPhone 8+, Apple - MQ8D2LL/A, Apple - MQ8E2LL/A, Apple - MQ8F2LL/A, Apple - MQ8G2LL/A, Apple - MQ8H2LL/A, Apple - MQ8J2LL/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-IP8PLS
Zoro #
G0984586
UPC #
728286991460
Country of Origin
China

Dimensions

Height
0.13"
Length
4.2"
Width
1.9"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
For Use With
Apple - A1864, Apple - iPhone 8 Plus, Apple - iPhone 8+, Apple - MQ8D2LL/A, Apple - MQ8E2LL/A, Apple - MQ8F2LL/A, Apple - MQ8G2LL/A, Apple - MQ8H2LL/A, Apple - MQ8J2LL/A
Number of Cells - Battery
1
Capacity - Batteries
2600mAh

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.