Zoro Homepage

Battery 3.8 Volt Lithium Polymer Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-IPX

  • Zoro # G0984604


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.8V
Height
0.17"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
For Use With
Apple - iPhone X, Apple - MQA52LL/A, Apple - MQA62LL/A, Apple - MQA82LL/A, Apple - MQA92LL/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IPX
Zoro #
G0984604
UPC #
728286991446
Country of Origin
China

Dimensions

Height
0.17"
Width
2.6"
Length
3.8"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
For Use With
Apple - iPhone X, Apple - MQA52LL/A, Apple - MQA62LL/A, Apple - MQA82LL/A, Apple - MQA92LL/A
Number of Cells - Battery
1
Capacity - Batteries
2720mAh

Description

Battery,3.8V,Lithium Polymer Ultrala

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.