Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery

  • Mfr # CEL-M210

  • Zoro # G0984839


product price: $11.55
/ea

Key Features

Voltage
3.85V
Height
2.9"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
For Use With
LG - Aristo, LG - Fortune, LG - K10 Pro 2017, LG - K8 2017, LG - L57BL, LG - L58VL, LG - LV3, LG - M150, LG - M153, LG - M154, LG - M200N, LG - M210, LG - M400AR, LG - M400DF, LG - M400DK, LG - M400F, LG - M400MT, LG - M400N, LG - M400Y, LG - MS210, LG - PH3, LG - Phoenix 3, LG - Rebel 2, LG - Risio 2, LG - Stylus 3, LG - US215, LG - X240, LG - Aristo LTE, LG - K10 Pro 2017 Dual SIM, LG - K10 Pro 2017 Dual SIM TD-LTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-M210
Zoro #
G0984839
UPC #
728286034570
Country of Origin
China

Dimensions

Height
2.9"
Width
2"
Length
0.19"

Details

Item
Battery
Voltage
3.85V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
For Use With
LG - Aristo, LG - Fortune, LG - K10 Pro 2017, LG - K8 2017, LG - L57BL, LG - L58VL, LG - LV3, LG - M150, LG - M153, LG - M154, LG - M200N, LG - M210, LG - M400AR, LG - M400DF, LG - M400DK, LG - M400F, LG - M400MT, LG - M400N, LG - M400Y, LG - MS210, LG - PH3, LG - Phoenix 3, LG - Rebel 2, LG - Risio 2, LG - Stylus 3, LG - US215, LG - X240, LG - Aristo LTE, LG - K10 Pro 2017 Dual SIM, LG - K10 Pro 2017 Dual SIM TD-LTE
Capacity - Batteries
2200mAh

Description

Battery,3.85V,Lithium Ion Ultralast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.