Zoro Homepage

Dantona Battery - For Cell Phone - Battery Rechargeable - 3200 mAh - 3.8 V DC - 1-/ Pack

  • Mfr # CEL-N9000NF

  • Zoro # G0984848


product price: $17.99
/ea

Key Features

Voltage
3.8V DC
Height
0.2 in
Battery Capacity
3200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-N9000NF
Zoro #
G0984848
UPC #
728286962385
Country of Origin
China

Dimensions

Height
0.2 in
Depth
3.2 in
Width
2.1 in

Details

Item
Battery
Voltage
3.8V DC
Battery Capacity
3200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
For Use With
Application
Cell Phone
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Battery Rechargeable
Yes
Compatibility
Samsung - Galaxy Note 3
Output Voltage
3.8 V DC
Environmentally Friendly
Yes

Description

Battery,3.8V,Lithium Ion Ultralast C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.