Battery 4.8 Volt Nickel Metal Hydride Ultralast Dog Collar Battery

  • Mfr # DC-25

  • Zoro # G2224063


product price:  $25.99
/ea

Key Features

Voltage
4.8V
Height
0.5"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
SportDOG - HoundHunter 3200 SR-200IH Receiver, SportDOG - ProHunter 2400 SR200-IM Receiver, SportDOG - ProHunter 2500 SR200-I Receiver, SportDOG - ProHunter 2500 SR200-IM Receiver, SportDOG - SportHunter 1200 SR200-I Receiver, SportDOG - SportHunter 1800 SR200-IM Receiver, SportDOG - UplandHunter 1850 SR-200IB Receiver, SportDOG - Wetland 200 SR200-IW Receiver, SportDOG - Wetland 2000 SR200-IW Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-25
Zoro #
G2224063
UPC #
728286772885
Country of Origin
China

Dimensions

Height
0.5"
Length
1.9"
Width
1.4"

Details

Item
Battery, Nickel Metal Hydride, NiMH/NiCD Packs
Voltage
4.8V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Connector
For Use With
SportDOG - HoundHunter 3200 SR-200IH Receiver, SportDOG - ProHunter 2400 SR200-IM Receiver, SportDOG - ProHunter 2500 SR200-I Receiver, SportDOG - ProHunter 2500 SR200-IM Receiver, SportDOG - SportHunter 1200 SR200-I Receiver, SportDOG - SportHunter 1800 SR200-IM Receiver, SportDOG - UplandHunter 1850 SR-200IB Receiver, SportDOG - Wetland 200 SR200-IW Receiver, SportDOG - Wetland 2000 SR200-IW Receiver
Capacity - Batteries
850mAh
Number of Cells - Battery
4

Description

Battery,4.8V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.