Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 6 Volt Lithium (CR) Ultralast Dog Collar Battery

  • Mfr # DC-5

  • Zoro # G0985575


product price: $12.45
/ea

Key Features

Voltage
6V
Height
0.5"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
Pet Stop - UltraElite Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-5
Zoro #
G0985575
UPC #
728286772700
Country of Origin
China

Dimensions

Height
0.5"
Length
0.9"

Details

Item
Battery, Lithium Non-Rechargeable, Lithium Primary Packs
Voltage
6V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
For Use With
Pet Stop - UltraElite Receiver
Number of Cells - Battery
2
Capacity - Batteries
160mAh

Description

Battery,6V,Lithium,CR,Ultralast Do

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.