Battery 9.6 Volt Nickel Metal Hydride Ultralast Camcorder Battery

  • Mfr # CAM-T3

  • Zoro # G2223549


product price:  $54.99
/ea

Key Features

Voltage
9.6V
Height
1.4"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
For Use With
Bullard - T3, Bullard - T3 MAX, Bullard - T320T, Bullard - T34, Bullard - T3LT, Bullard - T3XT, Bullard - T4, Bullard - T4MAX, Bullard - Heiman T3, Bullard - T3MAX with TT, Bullard - T4n, Bullard - T3ALK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-T3
Zoro #
G2223549
UPC #
728286952171
Country of Origin
China

Dimensions

Height
1.4"
Width
2.8"
Length
3.5"

Details

Item
Battery
Voltage
9.6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
For Use With
Bullard - T3, Bullard - T3 MAX, Bullard - T320T, Bullard - T34, Bullard - T3LT, Bullard - T3XT, Bullard - T4, Bullard - T4MAX, Bullard - Heiman T3, Bullard - T3MAX with TT, Bullard - T4n, Bullard - T3ALK
Capacity - Batteries
2000mAh

Description

Battery,9.6V,Nickel Metal Hydride Ul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.