Shop ULTRALAST
See all product information
Create Account
Battery - Battery Rechargeable - 4/5 AA - 400 mAh - 3.2 V DC - 2-/ Pack
- Mfr # UL14430SL-2P
- Zoro # G0986397
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Height
0.6 in
Battery Capacity
400 mAh
Battery Chemistry
Lithium Iron Phosphate (LiFePO4)
Battery Size
4/5 AA
For Use With
Duracell - BT-LP-14430-400-2, Duracell - IFR14430
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL14430SL-2P
- Zoro #
- G0986397
- UPC #
- 076097109018
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 400 mAh
- Battery Chemistry
- Lithium Iron Phosphate (LiFePO4)
- For Use With
- Duracell - BT-LP-14430-400-2, Duracell - IFR14430
- Battery Rechargeable
- Yes
- Output Voltage
- 3.2 V DC
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.6 in
- Battery Size
- 4/5 AA
- Depth
- 1.7 in
Description
Battery,3.2V,Lithium,Lithium Iron Ph
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.