Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, CEL-IP11PRO

  • Mfr # CEL-IP11PRO

  • Zoro # G305817966


product price: $43.15
/ea

Key Features

Capacity - Batteries
3046mAh
Height
0.2"
Width
2.3"
Terminal Type - Batteries
Special
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP11PRO
Zoro #
G305817966
UPC #
728286054660
Country of Origin
China

Dimensions

Height
0.2"
Width
2.3"
Length
3.9"

Details

Capacity - Batteries
3046mAh
Terminal Type - Batteries
Special
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Item
Cell Phone
Voltage
3.83V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.