Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, CEL-IPSE2

  • Mfr # CEL-IPSE2

  • Zoro # G105817999


product price: $21.49
/ea

Key Features

Capacity - Batteries
1821mAh
Height
0.1"
Width
1.4"
Terminal Type - Batteries
Special
Voltage
3.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IPSE2
Zoro #
G105817999
UPC #
728286056329
Country of Origin
China

Dimensions

Height
0.1"
Width
1.4"
Length
3.3"

Details

Capacity - Batteries
1821mAh
Terminal Type - Batteries
Special
Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.