Shop ULTRALAST
See all product information
Create Account
Battery - For Cordless Phone - Battery Rechargeable - 750 mAh - 2.4 V DC - 1-/ Pack
- Mfr # BATT-E30025CL
- Zoro # G2223415
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Height
0.4 in
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Depth
1.8 in
Width
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BATT-E30025CL
- Zoro #
- G2223415
- UPC #
- 728286206137
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 750 mAh
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Output Voltage
- 2.4 V DC
- Battery Rechargeable
- Yes
- Compatibility
- American Telecom - E30021CL
- Environmentally Friendly
- Yes
Dimensions
- Height
- 0.4 in
- Depth
- 1.8 in
- Width
- 0.8 in
Description
Battery,2.4V,Nickel Metal Hydride Ul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.