Zoro Homepage

Battery Ultralast Adapter Set

  • Mfr # ULTA5

  • Zoro # G2225229


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Height
5"
For Use With
Dantona - Travel Adapter Kit, Ace Hardware - 60077
Length
2"
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTA5
Zoro #
G2225229
UPC #
076097961418
Country of Origin
China

Dimensions

Height
5"
Length
2"
Width
7.5"

Details

Item
Charger
For Use With
Dantona - Travel Adapter Kit, Ace Hardware - 60077

Description

Battery Ultralast Adapter Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.