Zoro Homepage

Battery Ultralast Cellular Phone/Smart Phone Charger

  • Mfr # CEL-CHG30B

  • Zoro # G2223530


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Height
1.08"
Length
4.48"
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-CHG30B
Zoro #
G2223530
UPC #
076097962682
Country of Origin
China

Dimensions

Height
1.08"
Length
4.48"
Width
3.5"

Details

Item
Charger

Description

Battery Ultralast Cellular Phone/Smart P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.