Zoro Homepage

Cell Phone Battery, CEL-DES300

  • Mfr # CEL-DES300

  • Zoro # G3295963


product price: $15.69
/ea

Key Features

Voltage
3.8V
Height
2"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-DES300
Zoro #
G3295963
UPC #
728286052192
Country of Origin
China

Dimensions

Height
2"
Width
0.2"
Length
2"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1650mAh

Description

HTC 0PA6A100, HTC Desire 300, HTC Desire 301, HTC Desire 301e, HTC Z3 HTC 35H00190-09M, HTC BP6A100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.