Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-E6820

  • Mfr # CEL-E6820

  • Zoro # G1456809


product price: $16.99
/ea

Key Features

Voltage
3.8V
Height
2.1"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-E6820
Zoro #
G1456809
UPC #
728286047266
Country of Origin
China

Dimensions

Height
2.1"
Width
0.2"
Length
3.6"

Details

Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3100mAh

Description

Kyocera DuraForce Pro, Kyocera E6810, Kyocera E6820 Kyocera 5AAXBT099GEA, Kyocera SCP-67LBPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.