Zoro Homepage

Cell Phone Battery, CEL-G935

  • Mfr # CEL-G935

  • Zoro # G3296164


product price: $18.35
/ea

Key Features

Voltage
3.8V
Height
0.19"
Battery Chemistry
Lithium
Terminal Type - Batteries
Special
Number of Cells - Battery
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-G935
Zoro #
G3296164
UPC #
728286986145
Country of Origin
China

Dimensions

Height
0.19"
Width
1.66"
Length
3.8"

Details

Item
Battery
Voltage
3.8V
Battery Chemistry
Lithium
Terminal Type - Batteries
Special
Number of Cells - Battery
1
Capacity - Batteries
3600mAh

Description

Samsung Galaxy S7 Edge, Samsung Galaxy S7 Edge XLTE, Samsung Hero 2, Samsung SC-02H, Samsung SCV33, Samsung SGH-N611, Samsung SM-G935A, Samsung SM-G935F, Samsung SM-G935J, Samsung SM-G935P, Samsung SM-G935R4, Samsung SM-G935T Samsung EB-BG935ABA, Samsung EB-BG935ABE, Samsung GH43-04575A, Samsung GH43-04575B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.