Zoro Homepage

Cell Phone Battery, CEL-G965

  • Mfr # CEL-G965

  • Zoro # G3297573


product price: $22.19
/ea

Key Features

Voltage
3.85V
Height
1.8"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-G965
Zoro #
G3297573
UPC #
728286052543
Country of Origin
China

Dimensions

Height
1.8"
Width
0.2"
Length
3.1"

Details

Item
Battery
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
3500mAh

Description

Samsung Galaxy S9 Plus, Samsung Galaxy S9+, Samsung SC-03K, Samsung SGH-N943, Samsung SM-G9650/DS, Samsung SM-G965F, Samsung SM-G965F/DS, Samsung SM-G965J, Samsung SM-G965N, Samsung SM-G965U, Samsung SM-G965U1, Samsung SM-G965W Samsung EB-BG965ABE, Samsung GH82-15960A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.