Zoro Homepage

Cell Phone Battery, CEL-IP6S-HC

  • Mfr # CEL-IP6S-HC

  • Zoro # G3294618


product price: $20.89
/ea

Key Features

Voltage
3.82V
Height
1.5"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Special
Length
3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP6S-HC
Zoro #
G3294618
UPC #
728286052758
Country of Origin
China

Dimensions

Height
1.5"
Length
3.8"
Width
0.1"

Details

Item
Battery
Voltage
3.82V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Special
Capacity - Batteries
2121mAh

Description

Apple A1633, Apple A1688, Apple A1691, Apple A1700, Apple iPhone 6S, Apple A1633, Apple A1688, Apple A1691, Apple A1700, Apple iPhone 6s Apple 616-00036

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.