Zoro Homepage

Cell Phone Battery, CEL-IP7-HC

  • Mfr # CEL-IP7-HC

  • Zoro # G1456626


product price: $20.89
/ea

Key Features

Voltage
3.82V
Height
1.5"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Special
Length
3.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-IP7-HC
Zoro #
G1456626
UPC #
728286052789
Country of Origin
China

Dimensions

Height
1.5"
Length
3.7"
Width
0.1"

Details

Item
Battery
Voltage
3.82V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Special
Capacity - Batteries
2200mAh

Description

Apple A1660, Apple A1779, Apple A1780, Apple iPhone 7, Apple A1660, Apple A1778, Apple A1779, Apple A1780, Apple iPhone 7, Apple iPhone 7 4.7",Apple 616-00255" Apple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.