Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-LMX410

  • Mfr # CEL-LMX410

  • Zoro # G3297101


product price: $15.49
/ea

Key Features

Voltage
3.85V
Height
2.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-LMX410
Zoro #
G3297101
UPC #
728286047532
Country of Origin
China

Dimensions

Height
2.1"
Width
0.2"
Length
2.6"

Details

Item
Cell Phone
Voltage
3.85V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
2880mAh

Description

LG Harmony 2, LG K10 2018, LG K11 series, LG L143DL, LG LMX410 series, LG Phoenix Plus, LG X410 series, LG K30 LTE, LG Harmony 2 LTE-A, LG K11 2018, LG K11 2018 Dual SIM, LG K11 2018 Dual SIM LTE-A, LG K11 Plus 2018, LG K11 Plus 2018 TD-LTE, LG K11 Prime 2018, LG K11+ 2018, LG K11+ 2018 TD-LTE, LG K30, LG K30 Xfinity, LG LMX410EO, LG LMX410EOW, LG LMX410FC, LG LMX410FO, LG LMX410NCW, LG LMX410TK, LG LMX410UM, LG Phoenix Plus LTE-A, LG X410, LG X410AS, LG X410CS, LG X410E, LG X410L, LG X410S, LG X410ULMG, LG X410ULML, LG X410X LG BL-T36, LG EAC63638201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.