Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-OT4060

  • Mfr # CEL-OT4060

  • Zoro # G3295850


product price: $19.59
/ea

Key Features

Voltage
3.8V
Height
1.8"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Width
0.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-OT4060
Zoro #
G3295850
UPC #
728286047228
Country of Origin
China

Dimensions

Height
1.8"
Width
0.32"
Length
2.4"

Details

Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1750mAh

Description

Alcatel OT-5017, Alcatel One Touch Pop 3 4.5, Alcatel One Touch Streak, Alcatel OT-4060, Alcatel OT-4060A, Alcatel OT-5017D, Alcatel OT-5019 Alcatel ALCATEL, Alcatel TLi017C1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.