Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Battery, CEL-OT8008

  • Mfr # CEL-OT8008

  • Zoro # G3296033


product price: $12.99
/ea

Key Features

Voltage
3.8V
Height
0.2"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Width
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-OT8008
Zoro #
G3296033
UPC #
728286048188
Country of Origin
China

Dimensions

Height
0.2"
Width
2.1"
Length
2.9"

Details

Item
Cell Phone
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
2500mAh

Description

Alcatel 7046T, Alcatel 7048, Alcatel 7048A, Alcatel 7048W, Alcatel 7048X, Alcatel A846L, Alcatel Go Play, Alcatel One Touch A3 XL Dual SIM, Alcatel OT-5099A, Alcatel OT-5099D, Alcatel OT-5099I, Alcatel OT-5099T, Alcatel OT-5099U, Alcatel OT-5099Y, Alcatel OT-9008D, Alcatel TIM XL 2018 Alcatel CAC3000034CC, Alcatel TLp030JC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.